LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE M
Hi-Vis Waistcoat
See technical informationSee documentsReferences
Leo Workwear:W11-O-M
Rubix:80378849
EAN:5056082315353

Documents
Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE M
Strengths
•Mobile phone pocket with hook and loop fastened flap
Double pen pocket with D ring
Bellowed front storage pockets with hook & loop fastened flap
Retromax reflective tape
Front zip fastener
Large area for printing/badging on front and rear
Deeper arm holes than standard
ID pocket with top opening
Scooped sides to allow pocket access
Double pen pocket with D ring
Bellowed front storage pockets with hook & loop fastened flap
Retromax reflective tape
Front zip fastener
Large area for printing/badging on front and rear
Deeper arm holes than standard
ID pocket with top opening
Scooped sides to allow pocket access
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% knitted polyester |
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
- In stock: Next day delivery
