LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/ROYAL L
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK
See technical informationReferences
Leo Workwear:W11-Y/RO-LEO-L
Rubix:260A6574
EAN:5056082316763

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/ROYAL L
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 6.97 excl. VAT
/ Each
£ 8.36 incl. VAT
- Usually arrives within 14 working days
Colour
Size
l
Class EN20471
Secondary colour
no secondary color
