PORTWEST RT30 HV WINTER TRAFFIC JACKET ORANGE S
Hi-Vis Winter Traffic Jacket RT30
See technical informationReferences
Portwest:RT30ORRS
Rubix:80990402
EAN:5036108057634

Product details : PORTWEST RT30 HV WINTER TRAFFIC JACKET ORANGE S
Certified to the Railway Industry Standard RIS 3279-TOM, this jacket meets the stringent safety requirements the standard requires. Features include taped waterproof seams, and multiple storage pockets and is tested to EN342 for cold protection.
Features:
Waterproof with taped seams preventing water penetration
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
EN342 Protection against cold certified up to -36°C
Inner ribbed cuffs for warmth and comfort
Two lower pockets
Internal chest pocket
Quilt lined for thermal insulation
Storm flap front to protect against the elements
Reflective tape for increased visibility
Two-way zip for quick and easy access
4 pockets for ample storage
Concealed mobile phone pocket
Concealed detachable hood
40+ UPF rated fabric to block 98% of UV rays
Certified to EN ISO 20471 after 50x washes
CE certified
Complies with RIS 3279-TOM for rail industry (orange only)
Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190g
Lining Fabric : 100% Polyester 60g
Filling Fabric : 100% Polyester 170g
Features:
Waterproof with taped seams preventing water penetration
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
EN342 Protection against cold certified up to -36°C
Inner ribbed cuffs for warmth and comfort
Two lower pockets
Internal chest pocket
Quilt lined for thermal insulation
Storm flap front to protect against the elements
Reflective tape for increased visibility
Two-way zip for quick and easy access
4 pockets for ample storage
Concealed mobile phone pocket
Concealed detachable hood
40+ UPF rated fabric to block 98% of UV rays
Certified to EN ISO 20471 after 50x washes
CE certified
Complies with RIS 3279-TOM for rail industry (orange only)
Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190g
Lining Fabric : 100% Polyester 60g
Filling Fabric : 100% Polyester 170g
Certified to the Railway Industry Standard RIS 3279-TOM, this jacket meets the stringent safety requirements the standard requires. Features include taped waterproof seams, and multiple storage pockets and is tested to EN342 for cold protection.
Waterproof with taped seams preventing water penetration
Waterproof with taped seams preventing water penetration
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 27.69 excl. VAT
/ Each
£ 33.23 incl. VAT
- Usually arrives within 14 working days