MASCOT 05020 INNSBRUCK PILOT JACKET HV ORG XS
Pilot jacket Innsbruck RWS orange
See technical informationReferences
Mascot:05020-660-14-XS
Rubix:380A2534
EAN:5707209409485

Product details : MASCOT 05020 INNSBRUCK PILOT JACKET HV ORG XS
Teflon® finish makes the product dirt resistant and ensures high visibility. Water-repellent. Detachable pile lining, collar and sleeves. Press studs to attach a hood if required. Ribbed waist and cuffs.
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Colour | orange |
| Size | xs |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Breathable | no |
| Material | 80% polyester/20% cotton |
Show UNSPSC/ECL@SS
£ 154.48 excl. VAT
/ Each
£ 185.38 incl. VAT
- Usually arrives within 14 working days
