INVICTA FORKS ACCESS PLATFORM GR-AP-1


High-Lift Platform

References
invicta:GR-AP-1
rubix:200A5998
brand logo
brand logo
Technical specifications
Typehigh-lift platform
See all Specifications

Product details : INVICTA FORKS ACCESS PLATFORM GR-AP-1


Strengths

•Hinge back guard for ease of transportation and storage
Safety harness attachment rings
Self-draining non-slip floor
Internal Handles
Stilt pressings to elevate fork pockets
Zinc plated heel pins for safe attachment to truck
Maximum fork section 150 x 50 mm at 785 mm centres
Painted bright orange for safety

Technical specifications


Attributes
Typehigh-lift platform
Safe working load SWL250 kg
Weight141 kg
Fork Length150 mm
Fork Width50 mm
Show UNSPSC/ECL@SS
£ 1,070.32 excl. VAT
/ Each
£ 1,284.38 incl. VAT
  • Usually arrives within 14 working days