INVICTA FORKS ADJUSTABLE EXTENDING JIB(2000KG) IAEJ-2.0-OP


Fork Mounted Extending Jib

References
invicta:IAEJ-2.0-OP
rubix:200A6003
brand logo
brand logo
Technical specifications
TypeFork Mounted Extending Jib
See all Specifications

Product details : INVICTA FORKS ADJUSTABLE EXTENDING JIB(2000KG) IAEJ-2.0-OP


The Height Adjustable Extending Jib has all the characteristics of the standard incline fixed jib with the additional benefit of angular lifts. This allows tall and awkward loads to be lifted by increasing the lift height of the forklift truck or tele handler.

Strengths

•Multi hook positioning from 950-3850mm load centres
Adjustable angled lift at 0°, 15°, 30° and 45°
Supplied complete with 2 No swivel hooks
Maximum fork section 150x50mm at 350mm centres
Zinc plated heel pin for safe attachment to truck
Painted bright orange for safety

Technical specifications


Attributes
TypeFork Mounted Extending Jib
Safe working load SWL2000 kg
Weight300 kg
Fork Length150 mm
Fork Width50 mm
Show UNSPSC/ECL@SS
£ 1,865.53 excl. VAT
/ Each
£ 2,238.64 incl. VAT
  • Usually arrives within 14 working days