High Performance Chain
Chain | High Performance Chain |
---|---|
Chain pitch | 15.875 mm |
Logistic Weight | 0,033 g |
---|---|
Chain | High Performance Chain |
Chain pitch | 15.875 mm |
Inner width min. | 9.65 mm |
Roller diameter | 10.16 mm |
Plate height | 14.6 mm |
Plate thickness | 1.55 mm |
Pin length | 35.4 mm |
Type | High Performance Chain |
Plate type | Straight |
Chain pin diameter | 5.08 mm |
In stock: Next day delivery