TSUBAKI 0231082008 RS08B-SS-2 BS -SS TWO PITCH OFFSET LINK
RS08B-SS-2 Tsubaki BS -SS two pitch offset link
See technical informationReferences
Tsubaki:RS08B SS 2 2POL (P=1/2'')
Rubix:267A0127
Manufacturer :0231082008
EAN:8718472015959

Product details : TSUBAKI 0231082008 RS08B-SS-2 BS -SS TWO PITCH OFFSET LINK
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Chain | bs-ss-kette |
| Chain pitch | 12.7 mm |
| Profile | duplex (2) |
| Material | stainless steel (sus304 equivalent) |
| Weight | 1350 g |
| Amount of give | 2 |
| Roller diameter | 8.51 mm |
| Type | two-step offset connection (2pol) |
Show UNSPSC/ECL@SS
£ 35.32 excl. VAT
/ Each
£ 42.38 incl. VAT
- Usually arrives within 14 working days