BS Connecting Link for straight sided chain
Chain | 12B-1 |
---|---|
Chain pitch | 19.05 mm |
Profile | Simplex (1) |
Chain | 12B-1 |
---|---|
Chain pitch | 19.05 mm |
Profile | Simplex (1) |
Inner width min. | 11.68 mm |
Roller diameter | 12.07 mm |
Plate height | 16 mm |
Plate thickness | 1.8 mm |
Pin length | 23.4 mm |
Material | Carbon steel |
Type | Conn Link |
Plate type | Other |
Usually arrives within 14 working days