Connecting Link
Chain | Roller Chain |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 0,008 g |
---|---|
Chain | Roller Chain |
Chain pitch | 19.05 mm |
Inner width min. | 1.65 mm |
Roller diameter | 12.07 mm |
Plate height | 16 mm |
Pin length | 21.9 mm |
Material | Steel |
Type | Chain |
Chain pin diameter | 5.72 mm |
In stock: Next day delivery