CUTLINE VARICUT 16MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
High Performance Unequal Helix End Mills
See technical informationSee documentsReferences
GISS Cutline:UK-RBX-VC1600R100
Rubix:226A5477

Documents
Product details : CUTLINE VARICUT 16MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
High Performance Unequal Helix End Mills with Variable lead geometry capable of machining all materials with the specific focus application area been exotic and difficult to cut materials.
Strengths
Multilayer coating for high Speed machining or dry cutting.
Applications
Machining all materials.
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | plain |
| Tail diameter | 16 mm |
| Length of cut | 32 mm |
| Total length | 92 mm |
Show UNSPSC/ECL@SS
£ 83.54 excl. VAT
/ Each
£ 100.25 incl. VAT
- Usually arrives within 14 working days
