KARCHER HD 5/12 C PLUS PROFESSIONAL PRESSURE WASHER 240V 175 BAR

High Pressure Cleaning

See technical informationSee documents

References

Kärcher:15209030
Rubix:80356969
brand logo

Technical specifications

Typekarcher hd 5/12 c plus professional pressure washer 240v 175 bar

Documents

Product details : KARCHER HD 5/12 C PLUS PROFESSIONAL PRESSURE WASHER 240V 175 BAR


The new HD 5/12 C Plus from Kärcher features a host of benefits to make cleaning jobs that little bit quicker and easier. Typical Kärcher design features add convenience without compromising performance: like the on-board storage for nozzles, power cable, hose and lance; the new carry handle that makes the machines truly portable; and of course the unique lie-flat or stand up operating position

Strengths

The automatic pressure relief protects the components and extends the service life
High-quality brass cylinder head
Large, easily accessible water fine filter for protecting the pump against dirt particles in water

Applications

Automotive
Facade Cleaning
Construction Sites
Floor and Wall Cleaning
Outside Areas
Vehicles
Machines & Devices

Technical specifications


Attributes
Typekarcher hd 5/12 c plus professional pressure washer 240v 175 bar
£ 849.44 excl. VAT
/ Each
£ 1,019.33 incl. VAT
  • Usually arrives within 14 working days