NILFISK 302002796 4M 38MM HOSE

Hose

See technical information

References

Viper:302002796
Rubix:80126599
EAN:4005337129093
brand logo

Technical specifications

Typenilfisk 302002796 4m 38mm hose

Product details : NILFISK 302002796 4M 38MM HOSE


Technical specifications


Attributes
Typenilfisk 302002796 4m 38mm hose
£ 107.56 excl. VAT
/ Each
£ 129.07 incl. VAT
  • Usually arrives within 14 working days