References
SMC:RHCL32-870
Rubix:393A3202
Manufacturer :RHCL32-870
Documents
Product details : SMC RHCL32-870 HIGH POWER CYLINDER
High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder. This enhanced cushion allows the kinetic distance, which results in the ability to absorb up to 23.8 ft-lb of energy and operate reliably at speeds up to 118 in/sec. Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.
Technical specifications
Attributes
| Type | high pressure cylinder |
|---|
Show UNSPSC/ECL@SS
£ 1,026.21 excl. VAT
/ Each
£ 1,231.45 incl. VAT
- Delivery usually within ( 36 ) days