BASE B0156 DAMMTOR S1P SRC SHOES BLUE/ORANGE EU39 UK6
High safety shoes B0156 Dammtor
See technical informationReferences
Base Protection:CA-B0156-PWA-39
Rubix:389A0551
Manufacturer :CA-B0156-PWA 39
EAN:8034003171810

Product details : BASE B0156 DAMMTOR S1P SRC SHOES BLUE/ORANGE EU39 UK6
The brand name for these safety shoes is Base Protection. They are designed to offer optimum protection in a variety of industrial environments.
Features
These Dammtor mixed safety shoes feature a suede leather upper, 100% antibacterial SmellStop lining, Fresh'n Flex non-metallic anti-perforation midsole, steel toecap and AirTech single-density PU sole.
Specifications
- Sizes: 38 to 49
- Impact-resistant steel toe cap (200 J)
- Slip-resistant sole (SRC)
- Puncture-resistant Fresh'n Flex
- Antistatic properties of the bottom
- Energy absorption in the heel
Standards
These safety shoes comply with EN ISO 20345: 2011, with a safety class of S1 P SRC.
Brand information
Base Protection is a specialist manufacturer of high-quality personal protective equipment, offering reliable and durable products to ensure the safety of workers in a variety of industrial sectors.
Features
These Dammtor mixed safety shoes feature a suede leather upper, 100% antibacterial SmellStop lining, Fresh'n Flex non-metallic anti-perforation midsole, steel toecap and AirTech single-density PU sole.
Specifications
- Sizes: 38 to 49
- Impact-resistant steel toe cap (200 J)
- Slip-resistant sole (SRC)
- Puncture-resistant Fresh'n Flex
- Antistatic properties of the bottom
- Energy absorption in the heel
Standards
These safety shoes comply with EN ISO 20345: 2011, with a safety class of S1 P SRC.
Brand information
Base Protection is a specialist manufacturer of high-quality personal protective equipment, offering reliable and durable products to ensure the safety of workers in a variety of industrial sectors.
Strengths
- Optimum protection thanks to metal safety toe cap
- Comfort and hygiene ensured by SmellStop antibacterial lining
- Puncture resistance thanks to Fresh'n Flex midsole
- Durability and grip offered by AirTech single-density PU sole
- Hydrocarbon resistance
- Comfort and hygiene ensured by SmellStop antibacterial lining
- Puncture resistance thanks to Fresh'n Flex midsole
- Durability and grip offered by AirTech single-density PU sole
- Hydrocarbon resistance
Applications
These shoes are ideal for use in agriculture, mechanical engineering, construction, light industry, shipyards and the automotive industry.
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 49.73 excl. VAT
/ Each
£ 59.68 incl. VAT
- Usually arrives within 14 working days
