PORTWEST BASE B1005 K-TREK S1 P HRO SRC TRAINER SHOE BLK/BLUE 39/6


K-TREK S1P HRO SRC shoes

References
base protection:B1005B-K-TREK-39
rubix:271A4361
ean:8054633493588
brand logo
brand logo
brand logo
Technical specifications
EU shoe size39
Collar heightlow
Colourblack
See all Specifications

Product details : PORTWEST BASE B1005 K-TREK S1 P HRO SRC TRAINER SHOE BLK/BLUE 39/6


Seamless upper in breathable, tear-resistant fabric. SmellStop 100% antibacterial lining. Aluminum toe cap. Removable Dry'n Air Omnia insole for excellent ventilation. Anti-puncture insert in Fresh'n Flex ballistic fabric. Dual-density PU/rubber HRO sole + i-daptive® technology: absorbs shock, dissipates energy and stabilizes walking. Custom orthopedic foot fit in compliance with European standard DGUV112-191.
Standard EN ISO 20345 : 2011.

Strengths

i-daptive® patented technology: guarantees the anti-fatigue effect by restoring part of the energy absorbed, according to a biomechanical process compatible with the gait cycle. BOA® closure system: micro-adjustable, easy to open and close, constantly adapted to the wearer's needs.

Applications

Construction, light industry, automotive industry, automated lines, services, crafts
brand logo

Technical specifications


Attributes
EU shoe size39
Collar heightlow
Colourblack
Main materialtextile
Security Categorys1p
Weight545 g
Non-magneticyes
Type of closureboa
Materialbreathable fabric
Secondary colourblue
Show UNSPSC/ECL@SS
£ 116.06 excl. VAT
/ Each
£ 139.27 incl. VAT
  • Usually arrives within 14 working days