PORTWEST FW39BKR40 LADIES TRAINER S1P BLACK SIZE 40/6.5


Safety Trainer

References
portwest:FW39BKR40
rubix:2589782
ean:5036108183647
brand logo
brand logo
Technical specifications
EU shoe size40
ColourBlack
ESDYes
See all Specifications

Product details : PORTWEST FW39BKR40 LADIES TRAINER S1P BLACK SIZE 40/6.5


Low cut trainer style with full S1P protection. EVA/Rubber outsole for extra comfort and stability.

Technical specifications


Attributes
EU shoe size40
ColourBlack
ESDYes
Type of solesSteel
Weight1250 g
Secondary colourBlue
Show UNSPSC/ECL@SS
£ 39.67 excl. VAT
/ Each
£ 47.60 incl. VAT
  • Usually arrives within 14 working days