BASE B0154 PRADO S3 SRC SHOES BLACK EU40 UK6.5

High shoes B0154 PRADO

See technical information

References

Base Protection:CA-B0154-YWA-40
Rubix:389A0541
Manufacturer :CA-B0154-YWA 40
EAN:8032790809114
brand logo

Technical specifications

EU shoe size40
Collar heighthigh
Colourblack
See all Specifications

Product details : BASE B0154 PRADO S3 SRC SHOES BLACK EU40 UK6.5


Lining: SmellStop 100% antibacterial.
Upper: Waterproof leather.
Insert: Fresh'n Flex.
Toe: Steel.
Type: Brodequin.
Standard: EN ISO 20345:2004 S3 SRC

Strengths


Sole: AirTech single-density anti-fatigue.
Patents and More: Fresh'n Flex, AirTech, Smell STOP.

Technical specifications


Attributes
EU shoe size40
Collar heighthigh
Colourblack
Main materialleather
Water proofyes
Security Categorys3
Slip resistanceyes
Type of closurelace up
£ 46.31 excl. VAT
/ Each
£ 55.57 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

40