BASE B0150 OPERA S1P SRC SHOES GREY/ORANGE EU45 UK11

OPERA shoes

See technical information

References

Base Protection:CA-B0150-PWA 45
Rubix:389A0827
Manufacturer :CA-B0150-PWA 45
EAN:8032790809367
brand logo

Technical specifications

EU shoe size45
Collar heightlow
Colourblack
See all Specifications

Product details : BASE B0150 OPERA S1P SRC SHOES GREY/ORANGE EU45 UK11


  • S1P SRC
  • UGS: Suede leather
  • LINING: SmellStop
  • INSERT: Fresh'n Flex
  • TOE CAP: Steel
  • SOLE: AirTech single-density anti-fatigue with studs
  • Size range: 36-49

Technical specifications


Attributes
EU shoe size45
Collar heightlow
Colourblack
Main materialleather
Water proofyes
Security Categorys1p
Type of closurelace up
£ 42.48 excl. VAT
/ Each
£ 50.98 incl. VAT
  • Usually arrives within 14 working days

EU shoe size