References
BIL Castors & Wheels:BZSABF400MKCUBJ
Rubix:377A3988
Product details : RUBBER SPEED FIXED PLATE 400MM 950KG
Fabricated Steel Zinc Plated Fixed Castor
Top Plate Fixing
400mm Elastic Rubber Tyred Wheel With Steel Disc Centre
Ball Journal Bearings
Suitable For Towing, Derate Load Capacity To:
6Kph: 80%, 10Kph: 55%, 16Kph:45%, 20Kph (Maximum Speed): 35%
Top Plate Fixing
400mm Elastic Rubber Tyred Wheel With Steel Disc Centre
Ball Journal Bearings
Suitable For Towing, Derate Load Capacity To:
6Kph: 80%, 10Kph: 55%, 16Kph:45%, 20Kph (Maximum Speed): 35%
Technical specifications
Attributes
| Load capacity | 950 kg |
|---|---|
| Wheel diameter | 400 mm |
Show UNSPSC/ECL@SS
£ 453.63 excl. VAT
/ Each
£ 544.36 incl. VAT
- Usually arrives within 14 working days

