Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-top' Nylon heavy duty wheel
Load capacity | 150 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Bracket: LH series
Wheel: SPO series
Logistic Weight | 870 g |
---|---|
Load capacity | 150 kg |
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Wheel housing/rim material | polyamide |
Running sole/tire material | polyamide |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Total height | 150 mm |
Type of bearing | ball bearing (c) |
Running sole / tire colour | beige |
Plate width | 85 mm |
Plate length | 100 mm |
150 mm | |
40 mm |
Usually arrives within 14 working days