3M 85525 HIGH TEMPERATURE NYLON TAPE WHITE 25MMX66M 0.9MM
High Temperature Tape
See technical informationReferences
3M:85525
Rubix:246A4916
Manufacturer :7000001505

Technical specifications
| Width | 25.4 mm |
|---|---|
| Length | 65.8 m |
| Material | nylon (backing);rubber (adhesive) |
Product details : 3M 85525 HIGH TEMPERATURE NYLON TAPE WHITE 25MMX66M 0.9MM
3M™ High Temperature Nylon Film Tape 855 is designed for high-temperature applications. The 3. 2 mil thick tape features a non-silicone rubber adhesive on a tough nylon backing that applies easily, removes cleanly and withstands short temperature bake cycles of 400°F/204°C without leaving residue. This makes for faster anchorage during subsequent painting and bonding vs. silicone-based adhesives. Use 3M™ High Temperature Nylon Film Tape 855 to provide clean removal during masking operations in applications involving high temperature and pressure. Our tape features a non-silicone adhesive that allows use on many parts where subsequent painting or bonding is necessary. It removes cleanly after autoclave exposure. The tough nylon backing is easy to apply and remove.
Strengths
•Provides easy application and removal
Features a non-silicone adhesive and a tough nylon backing
Removes cleanly after autoclave exposure
Features a non-silicone adhesive and a tough nylon backing
Removes cleanly after autoclave exposure
Applications
Military and Government
Technical specifications
Attributes
| Width | 25.4 mm |
|---|---|
| Length | 65.8 m |
| Material | nylon (backing);rubber (adhesive) |
| Thickness | 0.091 mm |
| Colour | white |
Show UNSPSC/ECL@SS
£ 44.57 excl. VAT
/ Each
£ 53.48 incl. VAT
- Usually arrives within 14 working days