References
3M:9501200
Rubix:4520823
Manufacturer :7000116587

Technical specifications
| Width | 1200 mm |
|---|---|
| Length | 55 m |
| Material | high strength acrylic adhesive 300 (adhesive), glassine paper (primary liner), poly coated kraft paper (secondary liner) |
Product details : 3M TRANSFER TAPE 950 1200MM X 55M UB87313
3M™ Adhesive Transfer Tape 950 is a 300 high strength acrylic adhesive on a 90µm #60 densified kraft paper liner. Use 3M™ Adhesive Transfer Tape 950 for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is desired. Our tape is general purpose and offers good UV and chemical resistance. It bonds high and low surface energy substrates and textured plastics, foams, fabrics, and coated papers. It’s a high strength acrylic adhesive on a densified kraft paper liner that can also be used for splicing of film, foils and fabrics, and laminating foams, photos, fabrics, metal or plastic nameplates.
Strengths
•Get a general purpose, good UV and chemical resistant transfer tape
Use for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is needed
Bond high and low surface energy substrates and textured plastics, foams, fabrics, and coated papers
Thicker version of 927
Use for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is needed
Bond high and low surface energy substrates and textured plastics, foams, fabrics, and coated papers
Thicker version of 927
Technical specifications
Attributes
| Width | 1200 mm |
|---|---|
| Length | 55 m |
| Material | high strength acrylic adhesive 300 (adhesive), glassine paper (primary liner), poly coated kraft paper (secondary liner) |
| Thickness | 0.13 mm |
| Colour | colourless |
| Tape type | transfer tape |
Show UNSPSC/ECL@SS
£ 1,767.22 excl. VAT
/ Each
£ 2,120.66 incl. VAT
- Delivery usually within ( 16 ) days