LEO BWL01 SANDYMERE ECOVIZ WOMENS BODYWARMER ORANGE M
LEO BWL01 SANDYMERE ECOVIZ WOMENS BODYWARMER ORANGE
See technical informationReferences
Leo Workwear:BWL01-O-LEO-M
Rubix:240A2624
EAN:5056082321477

Product details : LEO BWL01 SANDYMERE ECOVIZ WOMENS BODYWARMER ORANGE M
Leo bwl01 sandymere ecoviz womens bodywarmer orange m
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 26.67 excl. VAT
/ Each
£ 32.00 incl. VAT
- Usually arrives within 14 working days
Colour
Size
m
