LEO W04 ARLINGTON ECOVIZ MESH WAISTCOAT YELLOW M
LEO W04 ARLINGTON ECOVIZ MESH WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:W04-Y-LEO-M
Rubix:80240716
EAN:5056082312611

Product details : LEO W04 ARLINGTON ECOVIZ MESH WAISTCOAT YELLOW M
Leo w04 arlington ecoviz mesh waistcoat yellow m
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 6.84 excl. VAT
/ Each
£ 8.21 incl. VAT
- In stock: Next day delivery
