References
Portwest:C474RERS/M
Rubix:222A0051
Manufacturer :C474RERS/M
EAN:5036108214679

Product details : PORTWEST C474 HV TWO BAND VEST RED S/M
Strengths
•Lightweight and comfortable|•Reflective tape for increased visibility|•Hook and loop closure for easy access|•Generous fit for wearer comfort|•Certified to EN ISO 20471 after 50x washes|•Complies with RIS 3279-TOM for rail industry (orange only)|•CE certified
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | s/m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 5.48 excl. VAT
/ Each
£ 6.58 incl. VAT
- Usually arrives within 14 working days