References
Portwest:F474NARL/XL
Rubix:2589351
EAN:5036108192687

Documents
Product details : PORTWEST F474 IONA VEST NAVY L/XL
This safety vest offers visibility with function. A practical addition to any workplace, it offers enhanced visibility at all times. Lightweight and comfortable. Reflective tape for increased visibility. Hook and loop closure for easy access. Available in an excellent choice of corporate colours. Generous fit for wearer comfort
Type : Regular
Type : Regular
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l/xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
- Usually arrives within 14 working days