GISS 855024 HIGH VIS WAISTCOAT ECO1 2 TORSO BANDS SIZE XL ORANGE
High visibility waistcoat eco1 « double torso bands »
See technical informationSee documentsReferences
GISS:855024
Rubix:216A6600
Manufacturer :855024
EAN:3660338105357

Documents
Product details : GISS 855024 HIGH VIS WAISTCOAT ECO1 2 TORSO BANDS SIZE XL ORANGE
Standard : EN ISO 20471
Vest in fluorescent polyester mesh.
2 torso reflecting bands Class 2
Closing Hook & Loop tape adjustable, horizontally. (120 g/m²).
Vest in fluorescent polyester mesh.
2 torso reflecting bands Class 2
Closing Hook & Loop tape adjustable, horizontally. (120 g/m²).
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 2.98 excl. VAT
/ Each
£ 3.58 incl. VAT
- Usually arrives within 14 working days
