PORTWEST JN14 HV JUNIOR BAND AND BRACE VEST YELLOW S
Hi-Vis Junior Vest - JN14
See technical informationReferences
Portwest:JN14-S
Rubix:80374602

Product details : PORTWEST JN14 HV JUNIOR BAND AND BRACE VEST YELLOW S
Following the same style as the best selling C470 adults vest, the JN14 Junior vest has been very well received. The simple front fastening allows children to put on and take off themselves. Ideal for school trips, social club outings and outdoor activities where high visibility protection is needed.
Lightweight and comfortable.
Reflective tape for increased visibility.
Hook and loop closure for easy access.
Lightweight and comfortable.
Reflective tape for increased visibility.
Hook and loop closure for easy access.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
- Usually arrives within 14 working days