GISS 855033 HI-VIZ WAISTCOAT ECO2 ORANGE LARGE


High visibility waistcoat eco2 – « torso and braces bands »

References
giss:855033
rubix:216A6604
ean:3660338105425
HIGH VISIBILITY WAISTCOAT ECO2 - "TORSO AND BRACES BANDS" Size L
brand logo
brand logo
Technical specifications
ColourOrange
SizeL
Class EN204712
See all Specifications

Product details : GISS 855033 HI-VIZ WAISTCOAT ECO2 ORANGE LARGE


Vest in fluorescent polyester mesh.\n.
Reflecting harness bands Class 2\n.
Closing Hook & Loop tape adjustable, horizontally. Standard: EN471
brand logo

Technical specifications


Attributes
ColourOrange
SizeL
Class EN204712
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 3.17 excl. VAT
/ Each
£ 3.80 incl. VAT
  • In stock: Next day delivery