LEO S25 HUISH ECOVIZ LFS/AS SLEEVED ZIP WAISTCOAT ORANGE 6XL
LEO S25 HUISH ECOVIZ LFS/AS SLEEVED ZIP WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S25-O-LEO-6XL
Rubix:317A0451
EAN:5056082328506

Product details : LEO S25 HUISH ECOVIZ LFS/AS SLEEVED ZIP WAISTCOAT ORANGE 6XL
Leo s25 huish ecoviz lfs/as sleeved zip waistcoat orange 6xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 6xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 33.76 excl. VAT
/ Each
£ 40.51 incl. VAT
- Usually arrives within 14 working days
