ORBITINT BLACK KNIGHT HVW03 IMMORTAL WAISTCOAT YELLOW 2XL


High Visiblity Waist Coat

References
beeswift:HIWCOAT-YELL-2XL
rubix:322675
ean:5054011078188
brand logo
brand logo
Technical specifications
ColourYellow
Size2XL
Main materialPolyester
See all Specifications

Product details : ORBITINT BLACK KNIGHT HVW03 IMMORTAL WAISTCOAT YELLOW 2XL


The coat are made highly visible containing two pockets with flaps. It has covered mesh back panel and transparent Id pouch pocket

Strengths

Hi vis executive waistcoat
100% Polyester
Front zip fastening
Retro reflective hi vis bands and braces
Two large front pockets with flaps
Mobile phone pocket with hook and loop fastening flap
Pen & pencil pockets
Radio loop
Transparent ID pouch pocket
Covered mesh back panel

Technical specifications


Attributes
ColourYellow
Size2XL
Main materialPolyester
MaterialPolyester
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
  • In stock: Next day delivery