PORTWEST C465 HV 3IN1 CONTRAST BOMBER JACKET YELLOW/NAVY L
3 in1 Bomber Jacket
See technical informationReferences
Portwest:C465YNRL
Rubix:2589275
EAN:5036108142194

Product details : PORTWEST C465 HV 3IN1 CONTRAST BOMBER JACKET YELLOW/NAVY L
Versatile and comfortable protection against all weather conditions.
The detachable fur lining and collar in combination with the zip-out sleeves prove this is a superbly adaptable garment.
Numerous zipped outer and interior pockets afford excellent personal security. Type : Regular
The detachable fur lining and collar in combination with the zip-out sleeves prove this is a superbly adaptable garment.
Numerous zipped outer and interior pockets afford excellent personal security. Type : Regular
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | navy |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 52.85 excl. VAT
/ Each
£ 63.42 incl. VAT
- In stock: Next day delivery