References
Festo:DWA-63-50-Y-A-G
Rubix:390A8945
Manufacturer :565746
EAN:4052568212896

Documents
Product details : FESTO 565746 HINGE CYLINDER
Hinge cylinder DWA-63-50-Y-A-G Stroke=50 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1751 g |
|---|---|
| Type | dwa-63-50-y-a-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 174.35 excl. VAT
/ Each
£ 209.22 incl. VAT
- Delivery usually within ( 10 ) days