Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556526 SWIVEL/LINEAR UNIT
FESTO 556526 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-32-100-270-CC-A-S20-B
rubix:
390A8632
manufacturer :
556526
ean:
4052568201043
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556526 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
4095
g
Type
Swivel Actuator Unit
Cylinder stroke
100
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,947.64
excl. VAT
/
Each
£
2,337.17
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
SMC CDRA1BS30-90CZ ROTARY ACTUATOR
SMC CDRBS15-180 ROTARY ACTUATOR
FESTO 185939 SEMI-ROTARY DRIVE DSM-8-180-P-A-FF-FW
AVENTICS R412000368
FESTO 572370 HINGE CYLINDER
FESTO 173199 SEMI-ROTARY DRIVE DSM-10-90-P-A
FESTO 556714 SWIVEL/LINEAR UNIT
FESTO 565770 HINGE CYLINDER
FESTO 1369123 SEMI-ROTARY DRIVE
AVENTICS R412000404
FESTO 549548 HINGE CYLINDER
FESTO 556468 SWIVEL/LINEAR UNIT DSL-25-40-270-P-A-S2-B
FESTO 8078857 MINI SLIDE DGST-16-50-E1A
FESTO 185932 SEMI-ROTARY DRIVE DSM-6-180-P-FF-FW
FESTO 556681 SWIVEL/LINEAR UNIT