Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556712 SWIVEL/LINEAR UNIT
FESTO 556712 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-32-80-270-CC-A-S20-KF-B
rubix:
390A8660
manufacturer :
556712
ean:
4052568202088
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556712 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
4440
g
Type
Swivel Actuator Unit
Cylinder stroke
80
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,612.98
excl. VAT
/
Each
£
3,135.58
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
AVENTICS R412000399
FESTO 1562093 SEMI-ROTARY DRIVE
FESTO 1809654 BALL VALVE ACTUATOR UNIT
FESTO 556570 SWIVEL/LINEAR UNIT
FESTO 549568 HINGE CYLINDER
FESTO 566205 SEMI-ROTARY DRIVE
SMC CDRQ2BS30TF-360C COMPACT ROTARY ACTUATOR
FESTO 547584 SEMI-ROTARY DRIVE DSM-32-270-CC-A-B
SMC CP96SDB50-100C-XC68 ISO 15552 CYLINDER 50 STR100 SUS ROD
FESTO 1774106 BALL VALVE ACTUATOR UNIT
FESTO 8078844 MINI SLIDE
FESTO 549572 HINGE CYLINDER
FESTO 556604 SWIVEL/LINEAR UNIT
FESTO 2536485 SEMI-ROTARY DRIVE
FESTO 549560 HINGE CYLINDER