FESTO 548777 ADAPTER KIT HMSV-47

HMSV adapter kit

See technical informationSee documents

References

Festo:HMSV-47
Rubix:119A0505
Manufacturer :548777
EAN:4052568093631
HMSV-47 Adapter kit

Technical specifications

Typeadapter kit for handling and assembly technology
See all Specifications

Documents

Product details : FESTO 548777 ADAPTER KIT HMSV-47


Adapter kit HMSV-47 For attaching DGSL-4/6 to DGC-8/12. Assembly Position=Any, Corrosion resistance classification CRC=1, Product weight=26 g, Material information, adapter plate=Wrought Aluminium alloy, Screw material data=Steel

Technical specifications


Attributes
Logistic Weight40 g
Typeadapter kit for handling and assembly technology
£ 74.23 excl. VAT
/ Each
£ 89.08 incl. VAT
  • Delivery usually within ( 16 ) days