References
Festo:CRH-32
Rubix:117A0054
Manufacturer :162951
EAN:4052568072780

Documents
Product details : FESTO 162951 FOOT MOUNTING CRH-32
Foot Mounting CRH-32 Corrosion resistant, for cylinders CRDSW. Size=32, Assembly Position=Any, Corrosion resistance classification CRC=4, Product weight=237 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 237 g |
|---|---|
| Type | foot mounting crh-32 |
Show UNSPSC/ECL@SS
£ 36.27 excl. VAT
/ Each
£ 43.52 incl. VAT
- Delivery usually within ( 2 ) days