FESTO 548781 ADAPTER KIT HMSV-51


HMSV adapter kit

References
festo:HMSV-51
rubix:119A0509
manufacturer :548781
ean:4052568190163
HMSV-51 Adapter kit
brand logo
Technical specifications
Typeadapter kit for handling and assembly technology
See all Specifications

Product details : FESTO 548781 ADAPTER KIT HMSV-51


Adapter kit HMSV-51 For attaching DGSL-12/16/20/25 to DGEL-25 and DGC-25. Assembly Position=Any, Corrosion resistance classification CRC=1, Product weight=214 g, Material information, adapter plate=Wrought Aluminium alloy, Screw material data=Steel

Technical specifications


Attributes
Logistic Weight427Ā g
Typeadapter kit for handling and assembly technology
Show UNSPSC/ECL@SS
Ā£ 115.46 excl. VAT
/ Each
Ā£ 138.55 incl. VAT
  • Delivery usually within ( 26 ) days