References
Festo:HMSV-78
Rubix:391A2542
Manufacturer :1089520
EAN:4052568226800

Documents
Product details : FESTO 1089520 ADAPTER KIT
Adapter kit HMSV-78 Assembly Position=Any, Corrosion resistance classification CRC=1, Materials note=Conforms to RoHS
Adapter kit HMSV-78 Mounting position=any, Corrosion resistance class KBK=1, Material note=RoHS compliant
Technical specifications
Attributes
| Logistic Weight | 382 g |
|---|---|
| Type | adapter kit for handling and assembly technology |
Show UNSPSC/ECL@SS
£ 105.84 excl. VAT
/ Each
£ 127.01 incl. VAT
- Delivery usually within ( 16 ) days