References
Festo:HMSV-79
Rubix:391A2543
Manufacturer :1089527
EAN:4052568226817

Documents
Product details : FESTO 1089527 ADAPTER KIT
Adapter kit HMSV-79 Assembly Position=Any, Corrosion resistance classification CRC=1, Materials note=Conforms to RoHS
Adapter kit HMSV-79 Mounting position=any, Corrosion resistance class KBK=1, Material note=RoHS compliant
Technical specifications
Attributes
| Logistic Weight | 376 g |
|---|---|
| Type | adapter kit for handling and assembly technology |
Show UNSPSC/ECL@SS
£ 105.84 excl. VAT
/ Each
£ 127.01 incl. VAT
- Delivery usually within ( 16 ) days