References
Festo:EAMM-A-R48-87A
Rubix:391A0112
Manufacturer :1133405
EAN:4052568227302

Documents
Product details : FESTO 1133405 AXIAL KIT
Axial kit EAMM-A-R48-87A Size=55, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-R48-87A 1133405
Technical specifications
Attributes
| Logistic Weight | 723,44 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 195.69 excl. VAT
/ Each
£ 234.83 incl. VAT
- Delivery usually within ( 2 ) days