References
Festo:EAMM-A-P4-28B-28A
Rubix:391A0061
Manufacturer :1731466
EAN:4052568246327

Documents
Product details : FESTO 1731466 AXIAL KIT
Axial kit EAMM-A-P4-28B-28A Size=20, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-P4-28B-28A suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 96,5 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 209.62 excl. VAT
/ Each
£ 251.54 incl. VAT
- Delivery usually within ( 6 ) days