FESTO 539969 CONNECTING KIT
Pneumatic cylinders and actuators - Accessory Festo
See technical informationSee documentsReferences
Festo:HMVY-2
Rubix:391A2563
Manufacturer :539969
EAN:4052568177973
Documents
Product details : FESTO 539969 CONNECTING KIT
Connecting kit HMVY-2 For Mounting SLT-20/25 with strokes of up to 100 mm to a profile column. Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=420 g, Materials note=Free of copper and PTFE, Materials information for adapter=(* Wrought Aluminium alloy, * Anodised)
Technical specifications
Attributes
| Logistic Weight | 565 g |
|---|
Show UNSPSC/ECL@SS
£ 125.35 excl. VAT
/ Each
£ 150.42 incl. VAT
- Delivery usually within ( 16 ) days
