References
Festo:EASA-S1-33
Rubix:391A0560
Manufacturer :562745
EAN:4052568099718

Documents
Product details : FESTO 562745 SLIDE ADAPTER
Slide adapter EASA-S1-33 Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=130 g
Slide adapter EASA-S1-33 562745
Technical specifications
Attributes
| Logistic Weight | 129,1 g |
|---|---|
| Type | carriage adapter easa, hapb |
Show UNSPSC/ECL@SS
£ 69.86 excl. VAT
/ Each
£ 83.83 incl. VAT
- Delivery usually within ( 6 ) days