References
Festo:DHAA-G-Q11-35/40-B2/B3-40
Rubix:390A7429
Manufacturer :1980059
EAN:4052568250300

Documents
Product details : FESTO 1980059 ADAPTER KIT
Adapter kit DHAA-G-Q11-35/40-B2/B3-40 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-35/40-B2/B3-40 installation position=any, corrosion resistance class KBK=2, fastening type=(* with through hole and screw, * with centering sleeve), material note=RoHS compliant, material information adapter plate=(* aluminium, * anodized)
Technical specifications
Attributes
| Logistic Weight | 119,84 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 96.68 excl. VAT
/ Each
£ 116.02 incl. VAT
- Delivery usually within ( 10 ) days