References
Festo:HNA-32
Rubix:118A3460
Manufacturer :537241
EAN:4052568049218

Documents
Product details : FESTO 537241 FOOT MOUNTING HNA-32
Foot Mounting HNA-100 For ADN and AEN compact cylinders Size=100, Based on the standard=ISO 21287, Corrosion resistance classification CRC=2, Product weight=814 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x25x25 mm |
|---|---|
| Logistic Weight | 114,29 g |
| Type | foot mounting |
| Connection 1 | 32 mm |
Show UNSPSC/ECL@SS
£ 11.86 excl. VAT
/ Each
£ 14.23 incl. VAT
- Delivery usually within ( 2 ) days