References
Festo:EAMC-30-35-6-8
Rubix:138A1441
Manufacturer :123041
EAN:4052568068288

Documents
Product details : FESTO 123041 COUPLING EAMC-30-35-6-8
Coupling EAMC-30-35-6-8 For DGE. Holder diameter 1=6 mm, Holder diameter 2=8 mm, Size=30, Assembly Position=Any, Max. speed=8000 1/min
Technical specifications
Attributes
| Logistic Weight | 52,1 g |
|---|---|
| Type | eamc coupling |
Show UNSPSC/ECL@SS
£ 70.17 excl. VAT
/ Each
£ 84.20 incl. VAT
- Delivery usually within ( 2 ) days