References
Festo:FLSM-8-L
Rubix:114A2079
Manufacturer :188525
EAN:4052568149680

Documents
Product details : FESTO 188525 FREE WHEEL UNIT FLSM-8-L
Freewheel unit FLSM-8-L for semi-rotary drive DSM. Size=8, Direction of rotation=anti-clockwise rotation, Assembly Position=Any, Ambient temperature=0 - 60 °C, Theoretical torque at 6 bar=0,35 Nm
Technical specifications
Attributes
| Logistic Weight | 291,56 g |
|---|---|
| Type | freewheel unit |
Show UNSPSC/ECL@SS
£ 284.03 excl. VAT
/ Each
£ 340.84 incl. VAT
- Delivery usually within ( 6 ) days