References
Festo:EAMF-A-28B-40S/40T
Rubix:390A9537
Manufacturer :562666
EAN:4052568099510

Documents
Product details : FESTO 562666 MOTOR FLANGE
Motor flange EAMF-A-28B-40S/40T Size=28, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-28B-40S/40T 562666
Technical specifications
Attributes
| Logistic Weight | 52,85 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 70.14 excl. VAT
/ Each
£ 84.17 incl. VAT
- Delivery usually within ( 6 ) days